Shop All Chisels
Dasco Pro
Guarded Brick Chisel, 3" Tip x 7" L
Mfr # G435
Zoro # G4533523
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Guarded
- Tip Size 3 in
- Length 7 in
- Tether Capable Tether Capable
- Material Steel
Product Information
Dimensions
Tip Size | 3 in |
Length | 7 in |
Blade Width | 3 in |
Overall Length | 7 in |
Description
The DASCO PRO G435 Guarded Brick Chisel is the perfect tool for scoring, cutting and trimming bricks and blocks. It has a sharp and durable cutting edge that will make quick work of your project. This brick chisel features a heat treated high carbon steel blade that is both strong and durable. The 3 in. tip size makes it easy to handle, while the 7 in. length gives you ample reach when scoring or trimming bricks. The guarded design protects against damage during transport or storage, as well as injury from contact with the blade's sharp edge. When you are looking for a brick chisel that can do it all, this DASCO Pro G435 is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- PALMGREN 6" Drill Press Vise (9612603)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1131)
- DASCO PRO Guarded Brick Chisel, 4" Tip x 7" L (G437)
- DASCO PRO Guarded Brick Chisel, 3-1/2" Tip x 7" L (G436)
- DASCO PRO Guarded Floor Chisel, 3" Tip x 11" L (G473)
- DASCO PRO Cold Chisel, 1" Tip x 12" L (419)
- DASCO PRO Cold Chisel, 1/2" Tip x 6-3/8" L (405)
- DASCO PRO 3/16X10 PLUGGING CHISEL (74761)
- MAYHEW PRO Cold Chisel, 3/8 in. x 6 in., Steel, BO (10209)
- Dasco Pro Chisels