Shop All Hand Held Punches
Dasco Pro
Drift Punch, 3/16 Tip x 9" L
Mfr # 603
Zoro # G4531457
original price:
$10.64
11% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 9 in
- Tip Size (In.) 3/16 in
- Tether Capable Tether Capable
- Application Long Tapered Point Aid in Aligning & Sizing Holes in Various Materials
- Design 1-piece
Product Information
- Brand Dasco Pro
- MFR # 603
- Zoro # G4531457
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 9 in |
Tip Size (In.) | 3/16 in |
Tip Size | 3/16 in |
Overall Length | 9 in |
Taper Length | 3 1/4 in |
Hole Diameter | 3/16 in |
Description
The DASCO PRO 603 Drift Punch is the ideal tool for enlarging holes in metal sheets. The high carbon steel construction provides durability and makes this drift punch strong enough to handle tough jobs. With a long tapered point, the punch helps you align and size holes in various materials. It has a 3/16" tip size and 9" length for ease of use. If you are looking for a sturdy hand held punch that can enlarge holes in metal sheets, the DASCO PRO 603 Drift Punch is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT 1/4" DR UNIV IMPACT JOINT (SU1800)
- ROBERTS Carpet Knee Kicker Utility, 44.5cm to 54.5cm L (10-422BK)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1.90mm (C22811)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A41X40)
- DASCO PRO Pin Punch, 3/16 Tip x 5-1/2" L (584)
- DASCO PRO Roll Pin Punch, 5/32 Tip x 4-1/2" L (254)
- DASCO PRO Pin Punch, 1/16 Tip x 4-1/2" L (592)
- DASCO PRO Roll Pin Punch, 1/8 Tip x 4" L (253)
- DASCO PRO Drift Punch, 1/4 Tip x 10" L (606)
- DASCO PRO DASCO PRO 606-0 Drift Punch, 1/4 in Tip, 12 in L, HCS (606-0)
- HOUGEN-OGURA 3/4 in. Round Punch (76345)
- Dasco Pro Cutting and Shaping Tools