Shop All Chisels
Dasco Pro
Cold Chisel, 3/8" Tip x 5-5/8" L
Mfr # 402
Zoro # G4634865
original price:
$6.05
7% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Tether Capable Tether Capable
- Material Steel
- Application For Cutting, Shaping And Removing Metal
- Characteristics Precision Ground
Product Information
Dimensions
Tip Size | 3/8 in |
Length | 5 5/8 in |
Blade Width | 3/8 in |
Overall Length | 5 3/4 in |
Details
Item | Cold Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Application | For Cutting, Shaping And Removing Metal |
Characteristics | Precision Ground |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Features | Precision Ground |
Non-Sparking | No |
Heat-Treated | Yes |
Includes Handle | No |
Chisel Type | Cold Chisel |
Blade Tip Shape | Pointed |
Grip Style | Plain |
Handle Material | Steel |
Tether Ready | No |
Material Applications | For Metal |
Includes Striking Cap | Yes |
Description
This DASCO PRO 402 Cold Chisel is the ideal tool for cutting, shaping and removing metal. It is made of heat-treated high carbon steel to ensure that it lasts. The chisel has a 3/8" tip size, making it perfect for different kinds of jobs. Its 5 5/8 in. length makes it easy to use this cold chisel with both hands. Made of heat treated high carbon steel, this tool will last you a long time. The DASCO PRO 402 Cold Chisel is the must-have tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 25PK (HCFC2064B25)
- DRILL AMERICA m11x.75 HSS Metric Hand Tap (DWTSMT11X.75)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- DEWALT 2" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5831)
- DASCO PRO Cold Chisel, 3/4" Tip x 7-1/8" L (408)
- DASCO PRO Cold Chisel, 1/4" Tip x 4-7/8" L (400)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- DASCO PRO Cold Chisel, 3/4" Tip x 18" L (411)
- DASCO PRO Guarded Mason Chisel, 2-1/4" Tip x 7-1/2" L (G334)
- DASCO PRO Chisel Floor 3 X 11 Inch Steel (473-0)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- Dasco Pro Chisels