Shop All Center Punches
Dasco Pro
Center Punch, 5/16 Tip x4-1/2" L
Mfr # 531
Zoro # G4526392
original price:
$4.69
10% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Length 4 1/2 in
- Adjustable No
- Number of Pieces 1
- Replaceable Point No
Product Information
- Brand Dasco Pro
- MFR # 531
- Zoro # G4526392
- UPC # 018371005319
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 5/16 in |
Length | 4 1/2 in |
Shank Diameter | 5/16 in |
Overall Length | 4 1/2 in |
Details
Item | Center Punch |
Adjustable | No |
Number of Pieces | 1 |
Replaceable Point | No |
Material | Steel |
Point | 5/16 in |
Features | Precision Ground Point for Making Accurate Hole Starting Easier |
Includes Handle | No |
Heat-Treated | Yes |
Tip Type | Point |
Replaceable Tip | No |
Adjustable Blow Force | No |
Punch Type | Center Punch |
Includes Handguard | No |
Description
Center Punch, Punch Type Center Punch, Tip Type Point, Shank Diameter 5/16 in, Overall Length 4 1/2 in, Includes Handguard No, Includes Handle No, Adjustable Blow Force No, Features Precision Ground Point for Making Accurate Hole Starting Easier, Heat-Treated Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ1)
- DEWALT Cordless Drill, Chuck 1/2", 1.7Ah, 2000 RPM (DCD800E2)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- DASCO PRO Center Punch, 1/2 Tip x 5-1/2" L (534)
- DASCO PRO Center Punch, 1/4 Tip x 4" L (530)
- DASCO PRO Center Punch, 7/16 Tip x 5" L (532)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- SURTEK Straight Punch 18 X 6 X 516 (117148)
- STM 5pc Centre Punch Set (606286)
- WARWOOD TOOL 12 Backing Out Punch, 16 Hickory Handle (32421)
- Dasco Pro Cutting and Shaping Tools