Shop All Keyboards
Das Keyboard
Das Keyboard DKPK5QSP0GZS0USX The Second Generation 5QS Smart RGB Mechanical Keyboard with Gamma Zulu Switches
Mfr # DKPK5QSP0GZS0USX
Zoro # G903796861
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Das Keyboard
- MFR # DKPK5QSP0GZS0USX
- Zoro # G903796861
- UPC # 855800002019
- Country of Origin China
- Category Keyboards
Description
The Das Keyboard 5QS is the second generation of the 5Q keyboard, the only smart RGB mechanical keyboard that helps boost productivity by displaying information (e.g. weather, stock quotes, project progress, CPU usage, etc.) in color on the keyboard's keys with its revolutionary Q software.
Features- The Second Generation 5QS Smart RGB Mechanical Keyboard with Gamma Zulu Switches
- Q Technology to Enable RGB Notifications
- Ultra-Bright RGB Lighting
- RGB Profile Editor & Pre-Configured Profiles
- Macro Editor to Replay Recorded Keystrokes
- 100M Cycle Mechanical Key Switches
- Detachable Palm Rest
- Anodized Aluminum Top Panel
- Operating Life: 100 million
- Tactile Force: 45 g
- Pre-Travel: 1.5 mm
- Total Travel: 3.5 mm
- Length: 18"
- Width: 6"
- Height: 1.42"
- Weight: 4.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMK-LINK ELECTRONICS SMK-LINK replacement Reciever, VP6496 (VP6496)
- ADESSO Gaming Keyboard/Mouse Combo (AKB-137CB)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 4-Port, Ultra-Mini (U222-004)
- ILC Replacement for At&t Bt183342 Battery (BT183342 BATTERY AT&T)
- ERGOGUYS Arabic And English Bilingual Keyboard (AEKEY)
- MAN & MACHINE Socool Oil Resistant Backlight (SOCOOL/BKL/OR/B5)
- CHERRY AMERICAS Black 15 Ultraslim Usb Trackball 83 Mec (G84-4420LUBEU-2)
- CHERRY AMERICAS Black 11 Ultraslim 86 Mechanical Keyswi (G84-4100LCMUS-2)
- IKEY Stainless Rugged Keyboard with FSR (DT-5K-FSR-USB)
- KENSINGTON Keyboard. Antimicrobial. White (K64406US)
- AUDIOVOX Wireless Keyboard (JWLKBMV)
- Das Keyboard Keyboards