Shop All Disposable Cups and Lids
Dart
Ultra Clear PETE Cold Cups, 20 oz., PK1000
Mfr # TN20
Zoro # G5094255
product price: $299.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Clear
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PETE Plastic
- Type Cold
Product Information
- Brand Dart
- MFR # TN20
- Zoro # G5094255
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Ultra Clear PETE Cold Cups,20 oz,PK1000 |
Disposable Foodware Pattern | Clear |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PETE Plastic |
Type | Cold |
Capacity | 20 oz |
Color | Clear |
For Use With | SOLO® DNR662-0090, DLR662-0090, SDL58-0090, 662TP-0090, 662TS-0090, FLR667-0090 |
Description
Ultra Clear PETE Cold Cups,20 oz,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Mesh Infuser Spoon (806)
- BUNN Filter, Paper 1 Roll (50766.0001)
- DIVERSEY RTD Water Hook-Up Kit, Switch, On/Off, 3/8 dia x 5 ft (D3191746)
- METRO Switch Kit - Power (RPC13-375)
- DART Cup Lid Lift/Lock, Translucent, Pk1000 (16FTLS)
- DART Tab Cup Lids for Foam Cups, PK100 (DLX8R-00007)
- DART Single-Sided Poly Paper Hot Cups, 12oz, White, PK1000 PK (412WN-2050)
- DART SOLO BISTRO DESIGN HOT DRINK CUPS, PAPER, 16OZ, MAROON, 1000PK (316SI)
- DART Lid for 8 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (8FTL)
- DART Dart Y12S CPC 12 oz Translucent Squat Plastic Polystyrene Cup; Case of 1000 (Y12S CPC)
- KARAT 12 oz PET Cold Cup, PK1000 (C-KC12)
- Dart Disposable Cups and Lids