Shop All Disposable Cups and Lids
Dart
Ultra Clear Cups, Tall, 10 oz, PET, PK50 PK
Mfr # TP10D
Zoro # G900929408
product price: $9.39
/pk 50, $0.19/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Ultra Clear
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PET
- Capacity 10 oz
Product Information
- Brand Dart
- MFR # TP10D
- Zoro # G900929408
- UPC # 41594991916
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Diameter | 3.1" |
Height | 4" |
Details
Item | Cups |
Disposable Foodware Pattern | Ultra Clear |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PET |
Capacity | 10 oz |
Color | Clear |
Features | Rigid, Disposable, Durable |
For Use With | SOLO® PET Plastic Dome Lids; SOLO® PET Plastic Flat Cold Lids |
Application | Juice, Soda, Water, Cold Drink, Beverage |
Description
Crystal clear cups provide an appealing way to showcase beverages. Crack-resistant PET construction ensures that they are sturdy as well as attractive. Lids (sold separately) are interchangeable between popular drink sizes, helping conserve storage space. Cups work with multiple lid options—with or without straw slots, domed, and with or without holes—to accommodate any chilled beverage or treat you'd like to serve. Clear cups are ideal for serving soda, juice, milk shakes and any other cold drinks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Continental Dinner Fork, PK12 (0021-05)
- ALLPOINTS Switch, Float For Hoshizaki, HOS4A3624-01 (42-1660)
- BUDDY FRUITS Blended Fruit & Vegetable Pouch, Carrot & Orange, PK18 (2812154)
- CAMCO REFRIGERATOR DOUBLE BAR SET - 16IN TO 28IN WHITE (44073)
- DART Single Sided Poly Paper Hot Cups, 4 OZ, Mistique design, PK1000 (374MS-0029)
- DART Ultra Clear PETE Cold Cups, 7 oz, Clear, PK50 (TP7)
- DART Disposable Hot cup 6 oz. White, Foam, Pk1000 (6J6)
- DART Polycoated Hot Paper Cups, 20 oz, White, PK600 PK (420W-2050)
- DART Paper Portion Cups, .5oz, White, 20PK (050)
- DART Traveler Drink-Thru Lids, Fits 10, PK1000 (TL31R2-0007)
- SOLO SOLO® Liftback & Lock Tab Cup Lids for Foam Cups, 10 oz, White, 1000/Carton (LB3101)
- Dart Disposable Cups and Lids