Shop All Disposable Cups and Lids
Dart
Tab Cup Lids for Foam Cups, PK100
Mfr # DLX8R-00007
Zoro # G6159725
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material Polystyrene
- Color White
- For Use With X8J; OFX8N; X8SYM
- Weight 0.48 lbs
Product Information
- Brand Dart
- MFR # DLX8R-00007
- Zoro # G6159725
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Tab Cup Lids for Foam Cups,PK100 |
Disposable Foodware Color | White |
Material | Polystyrene |
Color | White |
For Use With | X8J; OFX8N; X8SYM |
Weight | 0.48 lbs |
Description
Tab Cup Lids for Foam Cups,PK100, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO 16 oz Clear Newport Tumbler (NT16152)
- GARLAND Rear Burner Assy 20-1/2 " (222003)
- TABLECRAFT Jelly Packet Holder, Metal, Black, PK12 (597CBK)
- GOODCOOK TURNER MELAMINE SLOT 12 in. by GOOD COOK MfrPartNo (25750)
- DART Disposable Hot cup 6 oz. White, Foam, Pk1000 (6J6)
- DART Dart DCC 4J4 Small Drink Foam Cups - 4oz. (DCC 4J4)
- DART Cafe G Foam Hot/Cold Cups, 12 oz, Brown/Red/White, PK20 (12X16G)
- DART Foam Drink Cups, 16oz, White, PK1000 PK (16J16)
- DART TP9R CPC 9 oz Solo Ultra Squat PET Plastic Cup - Clear, 1000PK (TP9R CPC)
- DART Bare by Solo Eco-Forward Recycled PCF Paper Hot Cups, 12 oz, PK1000 (412RCN-J8484)
- CREATIVE CONVERTING 563124B 9 oz. Hunter Green Poly Paper Hot / Cold Cup, 240PK (286CP9HG)
- Dart Disposable Cups and Lids