Shop All Disposable Plates and Bowls
Dart
Symphony Paper Dinnerware, Mediumweight Plate, 6", Tan, PK125
Mfr # MP6-J8001
Zoro # G4599321
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Clay-Coated Paper
- Disposable Foodware Color Tan
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Conforms to ASTM D6868 Standards
Product Information
- Brand Dart
- MFR # MP6-J8001
- Zoro # G4599321
- UPC # 41165108071
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Depth | 0.4" |
Length | 6" |
Width | 6" |
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Clay-Coated Paper |
Disposable Foodware Color | Tan |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Conforms to ASTM D6868 Standards |
Color | Tan |
Weight | 1.554 lbs |
Standards | Conforms to ASTM D6868 Standards |
Material | Clay-Coated Paper |
Product Series | Symphony |
Item | Dinnerware |
Description
Dart® Symphony Paper Dinnerware, Mediumweight Plate, 6", Tan, 125/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Thermostat (40046)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Coarse (CCS9C)
- KAFFE Coffee Storage Container - Squared- Black/Stainless Steel - 8oz (KF3020S)
- DART Foam, Plate, Round, 9", White, PK500 (9PWCR)
- DART Plate, Foam, 6", White, PK1000 (6PWCR)
- DART Concorde Non-Laminated Foam Bowl, 12 oz, White, PK1000, 1000PK (12BWWC)
- DART Symphony Heavyweight Paper Dinnerware, 9", White/Beige/Red, PK500 (HP9S-J8001)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8.5" Round, Tan, PK125 PK (MP9R-J8001)
- DART Concorde Non-Laminated Foam Plates, 9"Diameter, White, PK125 PK (9PWCR)
- CREATIVE CONVERTING 433269 12in x 10in School Bus Yellow Oval Paper Platter, 8PK (999PP1012MS)
- Dart Disposable Plates and Bowls