Shop All Disposable Plates and Bowls
Dart
Symphony Heavyweight Paper Dinnerware, 9", White/Beige/Red, PK500
Mfr # HP9S-J8001
Zoro # G4583815
product price: $167.99
/pk 500, $0.34/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Clay-Coated Paper
- Disposable Foodware Color Tan
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Conforms to ASTM D6868 Standards
Product Information
- Brand Dart
- MFR # HP9S-J8001
- Zoro # G4583815
- UPC # 41165232837
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Clay-Coated Paper |
Disposable Foodware Color | Tan |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Conforms to ASTM D6868 Standards |
Product Series | Symphony |
Item | Dinnerware |
Description
Dart® Symphony Heavyweight Paper Dinnerware, 9", Round, White/Beige/Red,125/PK, 4PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Silicone Stir Spoons - 10in, 2PK (ELHS-2)
- ELECTROLUX Timer Defrost (215846604)
- PEETS COFFEE & TEA Coffee Packs, Cafe Domingo Blend, PK18 (504918)
- FAGOR COMMERCIAL Hinge Torsion Spring (12038130)
- DART Bowl, Foam10-12 oz., White, PK1000 (DCC 12BWWCR)
- DART Foam, Plate, Round, 9", White, PK500 (9PWCR)
- DART TP12 CPC 12 oz Solo Ultra Clear Cup, 1000PK (TP12 (B))
- DART Insulated Foam Bowls, 6 oz, White, PK1000 (6B20)
- DART Bowl, 5-6 oz., Non-Laminated, Cncord, PK1000 (DCC 5BWWCR)
- DART PresentaBowls Clear Bowls, 16 oz, PK504, 504PK (C16B)
- CREATIVE CONVERTING 50134B 10in Black Velvet Paper Plate, 240PK (286PP10BK)
- Dart Disposable Plates and Bowls