Shop All Disposable Cutlery
Dart
Style Setter Mediumweight Plasti, PK1000
Mfr # K6BW
Zoro # G5133920
product price: $64.55
/pk 1000, $0.06/ea
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color White
- Basic Foodware Material PP - Polypropylene
- Material Polypropylene
- Color White
Product Information
- Brand Dart
- MFR # K6BW
- Zoro # G5133920
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 6.5" |
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | White |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | PP - Polypropylene |
Material | Polypropylene |
Color | White |
Item | Style Setter Mediumweight Plasti,PK1000 |
Description
Style Setter Mediumweight Plasti,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CANYON Boulder Canyon Totally Natural Kettle Cooked Chips 1.5 oz., PK55 (11314)
- ELECTROLUX Anti-Tip Bracket (316112005)
- BEVERAGE-AIR Fan Blade, Evaporator (405-062A)
- ACCUREX Motor, Chikee, S33G182Bb-17 (315038)
- DART F6BW CPC 6.25 in. Medium Weight Polypropylene Fork Cutlery Style Setter, White, 1000PK (F6BW CPC)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- DART Bonus Polypropylene Cutlery, Knife, White, 5", PK1000 (K5BW)
- ZORO SELECT Disp Knife, White, Heavy, PK1000 (BWKKNIFEHWPPWH)
- Dart Disposable Cutlery