Shop All Disposable Cups and Lids
Dart
Portion/Souffle Cup Lids, Fits 3.25 oz, 4 oz, 5.5 oz Portion Containers, Clear, PK2500, 2500PK
Mfr # PL4PP
Zoro # G705674879
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 3.25 oz/4 oz/5.5 oz Portion Containers
- Disposable Foodware Color Clear
- Material Polypropylene
- Color Clear
- For Use With Dart® 325PC, P325BLK
Product Information
- Brand Dart
- MFR # PL4PP
- Zoro # G705674879
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Capacity | 3.25 oz/4 oz/5.5 oz Portion Containers |
Disposable Foodware Color | Clear |
Material | Polypropylene |
Color | Clear |
For Use With | Dart® 325PC, P325BLK |
Description
Precisely sized lids provide a secure fit when used with Dart companion portion cups. Scored rim minimizes the potential for in-transit mishaps. Flat design simplifies dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M & MS Peanut Butter Milk Chocolate Candy Jar, 55 oz Jar (384988)
- AMERICAN RANGE Thermostat Rx, 3/8 X 5, 36 (A50400)
- GARLAND Oven Burner 20-1/2 Steel (G8180)
- RINNAI Kit Water Flow Servo Valve Kb (104000251)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 10oz, PK2500 PK (Y10)
- DART Cafe G Foam Hot/Cold Cups, 12 oz, Brown/Red/White, PK20 (12X16G)
- DART Paper Portion Cups, .75oz, White, PK5000 (075-2050)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5oz, PK2500 (Y5)
- DART Ultra Clear Dome Cold Cup Lids f/16-24 oz Cups, PET, PK100 PK (DLR626)
- DART Disposable Hot cup 20 oz. White, Foam, Pk500 (20J16)
- SENSATIONS Clear Portion Cups with Lid, 5.5oz, 192PK (338351)
- Dart Disposable Cups and Lids