Shop All Disposable Cups and Lids
Dart
Polystyrene Portion Cups, 4oz, Translucent, PK2500
Mfr # P400N
Zoro # G4585854
original price:
$178.81
12% off
new price: $156.99
/pk 2500, $0.06/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Portion
- Material Polystyrene
- Type Portion
- Capacity 4 oz
Product Information
- Brand Dart
- MFR # P400N
- Zoro # G4585854
- UPC # 41594393918
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Portion |
Material | Polystyrene |
Type | Portion |
Capacity | 4 oz |
Color | Translucent |
For Use With | PL4N |
Description
Dart® Polystyrene Portion Cups, 4oz, Translucent, 250/Bag, 10 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Tensioner, Auger Chain (00110171)
- ELECTROLUX Garbage Disposer Splash Guard (WC11X20163)
- BALL Regular Mouth Canning Lids and Bands , 12PK (1440030060)
- ALECO Pan Rack Cvr, PVC, Clear (477414)
- DART Paper Water Cups, 5 oz., Cold, Meridian Design, Multicolored, PK2500 (52MD-0062)
- DART Disposable Hot/Cold Cup, 8 oz, White, PK25 (8J8)
- DART SOLO BISTRO DESIGN HOT DRINK CUPS, PAPER, 16OZ, MAROON, 1000PK (316SI)
- DART Foam Drink Cups, 8oz, White, PK25 PK (8J8)
- DART Ultra Clear PETE Cold Cups, 7 oz, Clear, PK50 (TP7)
- DART Polystyrene Portion Cups, 1 1/2 oz, Translucent, PK2500 (P150N)
- KARAT EARTH 8 oz Eco-Friendly Paper Hot Cups, PK1000 (KE-K508)
- Dart Disposable Cups and Lids