Shop All Disposable Cups and Lids
Dart
Polycoated Hot Paper Cups, 4 oz, Bistro Design, PK1000
Mfr # 374SI-0041
Zoro # G4589783
original price:
$136.99
14% off
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Bistro
- Disposable Foodware Color Maroon
- Disposables Product Grouping Hot
- Material Paper
- Type Hot
Product Information
- Brand Dart
- MFR # 374SI-0041
- Zoro # G4589783
- UPC # 41165557169
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Bistro |
Disposable Foodware Color | Maroon |
Disposables Product Grouping | Hot |
Material | Paper |
Type | Hot |
Capacity | 4 oz |
Color | Maroon |
For Use With | SOLO® VL34R-0007 |
Description
Dart® Polycoated Hot Paper Cups, 4 oz, Bistro Design, 50/Pack, 20 Pack/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY 9.9cf 2 Door refrigerator with Freezer White (DFF101B1WDB)
- VULCAN HART Blower Wheel (960795)
- GE Range Gas Burner Cap, 5000 Btu (WB29K10022)
- WELLSLEY FARMS™ Chewy Chocolate Chip Granola Bars, 0.88 oz Bar, PK60 (2552)
- DART Ultra Clear PETE Cold Cups, 20 oz., PK1000 (TN20)
- DART Hot Cups, Uncoated, Paper, 8 oz., Wht, PK1000 (SCC U508NU)
- DART Polystyrene Portion Cups, 3.25oz, Translucent, PK2500 (P325N)
- DART Cone Water Cups, Cold, Paper, 4oz, White, 25PK (4BRCT)
- DART Ultra Clear PETE Cold Cups, 7 oz, Clear, PK50 (TP7)
- DART Lid for 8 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (8FTL)
- PACTIV 12 oz Stock Print Impact Cold Cup Paper, White, 1200PK (D12SCCIMP)
- Dart Disposable Cups and Lids