Shop All Disposable Plates and Bowls
Dart
Plate, Foam, 6", White, PK1000
Mfr # 6PWCR
Zoro # G4499166
product price: $38.15
/pk 1000, $0.04/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Color White
Product Information
- Brand Dart
- MFR # 6PWCR
- Zoro # G4499166
- UPC # 041594869703
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Plate,Foam,6",White,PK1000 |
Color | White |
For Use With | CL12BW, CL6P |
Description
Plate,Foam,6 In.,White,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESPRESSO Capsule Container (93130)
- VULCAN HART Water Level Probe (00-857046-00002)
- MAXWELL HOUSE Maxwell House Original Ground Coffee 11.5 oz., PK6 (00043000056707)
- 7 DAYS 7 Days Croissant Strawberry & Vanilla 2.65 oz., PK24 (500120507)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8.5" Round, Tan, PK125 PK (MP9R-J8001)
- DART Plate, Foam, Concord, 9", White, PK500 (DCC 9PWCR)
- DART Bowl, 5-6 oz., Non-Laminated, Cncord, PK1000 (DCC 5BWWCR)
- DART 8SJ20 CPC 8 oz Ex Squat Food Container Foam, White, 1000PK (8SJ20 (B))
- DART Bowl, Foam10-12 oz., White, PK1000 (DCC 12BWWCR)
- DART Concorde Non-Laminated Foam Bowl, 12 oz, White, PK1000, 1000PK (12BWWC)
- KARAT EARTH 12 oz Bagasse Bowls, PK1000 (KE-BBR12-1C)
- Dart Disposable Plates and Bowls