Shop All Disposable Cups and Lids
Dart
Plastic Cold Cups, 16 oz., 50 Sleeve, PK20
Mfr # Y16T
Zoro # G7140003
product price: $120.99
/pk 20, $6.05/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Cold
- Material Plastic
- Type Cold
- Capacity 16 oz
Product Information
- Brand Dart
- MFR # Y16T
- Zoro # G7140003
- UPC # 041594442326
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Plastic Cold Cups,16 oz.,50 Sleeve,Package Quantity 20 |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Cold |
Material | Plastic |
Type | Cold |
Capacity | 16 oz |
Color | Translucent |
For Use With | SCCL16BL |
Description
Plastic Cold Cups,16 oz.,50 Sleeve,Package Quantity 20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Ladle, 5 oz., 14-1/2 in. L (OPL05)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, XS (81958)
- BOARDWALK Food Pan, Half Size, PK100 (BWKSTEAMHFDP)
- NABISCO Chips Ahoy Chocolate Chip Cookies 1.55 oz Packet (120944)
- DART Traveler Drink-Thru Lid, Fits 12-, PK1000 (TLP316-0007)
- DART SOLO BISTRO DESIGN HOT DRINK CUPS, PAPER, 16OZ, MAROON, 1000PK (316SI)
- DART Lid for 4 oz. Cold Cup, Flat, Vented, Clear, Pk1000 (4JL)
- DART Tab Cup Lids for Foam Cups, PK100 (DLX8R-00007)
- DART Ultra Clear Cups, 20 oz, PET, PK600 (TP20)
- DART Café G Foam Hot/Cold Cups, 16 oz, Brown/Green/White, PK1000 (16X16G-167318)
- HAPPYHOLIDAYS PCT Aluminum Steam-Pan Lids, Size 0.5 (HA69959)
- Dart Disposable Cups and Lids