Shop All Disposable Cups and Lids
Dart
Paper Portion Cups, .75oz, White, PK5000
Mfr # 075-2050
Zoro # G4590745
product price: $116.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Portion
- Material Paper
- Type Portion
- Capacity 0.75 oz
Product Information
- Brand Dart
- MFR # 075-2050
- Zoro # G4590745
- UPC # 50738780553854
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Portion |
Material | Paper |
Type | Portion |
Capacity | 0.75 oz |
Color | White |
Weight | 8.69 lbs |
Description
Dart® Paper Portion Cups, .75oz, White, 250/Bag, 20 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Scraper Blades - 10Pk 4" Wide S/S For - Part# 004898 (4898)
- CAMBRO Container, Use Lid No. 4UJZ6, PK6 (CA2SFSCW135)
- GE Grommet And Tube Assembly (WR17X11168)
- CRESTWARE Measuring Cup, Polycarbonate, 1 Quart (PMC1Q)
- DART P200N CPC 2 oz Souffle Translucent Plastic Cup, 2500PK (P200N CPC)
- DART Complements Portion/Medicine Cup Lids, Plastic, Clear, PK2500 (PL200N)
- DART Lid for 10 to 14 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (12EL)
- DART Lid for 10 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (10SL)
- DART Lid for 8 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (8FTL)
- DART Café G Foam Hot/Cold Cups, 24 oz, Green/White, PK500 PK (24X16G)
- HAPPYHOLIDAYS PCT Aluminum Steam-Pan Lids, Size 0.5 (HA69959)
- Dart Disposable Cups and Lids