Shop All Disposable Cups and Lids
Dart
Paper Cold Cups, 16 oz., Symphony Design, PK1000
Mfr # RP16P-J8000
Zoro # G4581009
product price: $151.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Symphony
- Disposable Foodware Color White/Beige/Red
- Disposables Product Grouping Cold
- Material Paper
- Type Cold
Product Information
- Brand Dart
- MFR # RP16P-J8000
- Zoro # G4581009
- UPC # 41165156935
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Symphony |
Disposable Foodware Color | White/Beige/Red |
Disposables Product Grouping | Cold |
Material | Paper |
Type | Cold |
Capacity | 16 oz |
Color | White/Beige/Red |
For Use With | SOLO® LC16BL-0099, L16BL-0100, DLR16-0090, LDDA16-0099 |
Description
Dart® Paper Cold Cups, 16 oz., Symphony Design, 50/Bag, 20 Bags/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Control Manual Bp Switch (854537-1)
- SOUTHBEND Hotplate, 2600W/480V (34127)
- HUSSMANN Trap Drain Reach Inch (051036900)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 16 oz. (IB 16)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 12oz, PK50 (Y12S)
- DART Hot Cups, White, Paper, 8 oz., PK1000 (SCC378W2050)
- DART Lid for 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (10FTL)
- DART P200N CPC 2 oz Souffle Translucent Plastic Cup, 2500PK (P200N CPC)
- DART Lid for 8 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (8SL)
- DART Portion/Medicine Cups, 3.25 oz., PK2500 (325PC)
- FABRI-KAL RK Cup Lids, Fits 16 oz to 20 oz Cups, Translucent, 1000PK (9508217)
- Dart Disposable Cups and Lids