Shop All Disposable Cups and Lids
Dart
Open-Top Dome Lid for 16-24oz Plastic Cup, Clear, 1.9"Dia Hole, PK1000
Mfr # DLW626
Zoro # G4602849
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PET
- Color Clear
- Features 1.9 in Diameter Hole
- For Use With Dart® Bare® by Solo® Eco-Forward® RTP16DBARE, RTP20BARE, RTD24BARE; SOLO® Cup Company PXT24-0090, DSS5-0001, P16BRL-00001, P16RLR-00011, D24R, P16NL-0100, D24, P16WNL-0100, D24W, TP16D, TP20, TD24, TD26
Product Information
- Brand Dart
- MFR # DLW626
- Zoro # G4602849
- UPC # 41594994764
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | PET |
Color | Clear |
Features | 1.9 in Diameter Hole |
For Use With | Dart® Bare® by Solo® Eco-Forward® RTP16DBARE, RTP20BARE, RTD24BARE; SOLO® Cup Company PXT24-0090, DSS5-0001, P16BRL-00001, P16RLR-00011, D24R, P16NL-0100, D24, P16WNL-0100, D24W, TP16D, TP20, TD24, TD26 |
Description
Dart® Open-Top Dome Lid for 16-24 oz Plastic Cups, Clear, 1.9"Dia Hole, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Cooper-Atkins® DPP400W - Digital Thermometer, Waterproof, Pen Style, Auto Shut-Off (DPP400W-0-8)
- NESCAFE Taster's Choice Decaf House Blend Instant Coffee, 0.1oz Stick, PK60 (86073)
- VOLLRATH Third Size Super Pan V Flexible Food Pan Lid (52432)
- ROYAL RANGE Strap, Replacement , Tray Stand (774/775STRAP)
- DART TRAVELER CAPPUCCINO STYLE DOME LID, POLYSTYRENE, FITS 10-24 OZ HOT CUPS, WHITE, 1000PK (TLP316)
- DART Mistique Hot Paper Cups, 16oz, Brown, PK1000 (316MS-0029)
- DART Dart DCC 12J12 Small Foam Cup - 12oz. (DCC 12J12)
- DART Clear PET Cold Cups, 32 oz, Clear, PK500 (32AC)
- DART Foam Drink Cups, 8oz, White, PK25 PK (8J8)
- DART Plastic Lids, Fits 12 - 24 oz Foam Cups, Translucent, PK1000 (16JL)
- SOLO SOLO® Liftback & Lock Tab Cup Lids for Foam Cups, 10 oz, White, 1000/Carton (LB3101)
- Dart Disposable Cups and Lids