Shop All Food Containers
Dart
Microgourmet Plastic Deli Container, 32 oz, Clear, PK500
Mfr # MN32-0100
Zoro # G4215800
product price: $186.99
/pk 500, $0.37/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Overall Height (In.) 5.7 in
- Diameter 4.7 in
- Capacity 32 oz
Product Information
- Brand Dart
- MFR # MN32-0100
- Zoro # G4215800
- UPC # 41165136401
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 5.7 in |
Diameter | 4.7 in |
Details
Color | Clear |
Material | Polypropylene |
Item | Food Containers |
Capacity | 32 oz |
Type | Base |
Number of Compartments | 1 |
For Use With | NL8RT-7001 |
Dishwasher Safe | Yes |
Microwave Safe | Yes |
Food Container Material Type | Plastic |
Description
Dart® Microgourmet Plastic Deli Container, 32 oz, Clear, 500/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOYON Switch, Rocker - Lighted (501355)
- IBC 12 oz. IBC Cherry Limeade Sugr Glass, PK24 (10087194)
- BUNN Server, Coffee, 64 Oz, Ss, Decaf For Bunn - Part# 36252.0001 (36252.0001)
- VULCAN HART Element, 120V 1500W (00-960564)
- DART Container, 16 oz., PK500 (DCC 16MJ20)
- DART Showtime Clr Hinged Container, 29.9oz, 5.1w x 9.9d x 3.5h, Plas, PK200 (C99HT1)
- DART OctaView HF Containers, Black/Clr, 31oz, 9.55w x 9.13d x 3.01h, PK100 (809011-PP94)
- DART Paper Lids for 16oz Food Containers, White, Vented, 3.9"Dia, PK500 (CH16A-4000)
- DART ClearPac Small Nacho Tray, 2-Compartments, Clear, PK500 (C56NT2)
- DART ClearSeal Hinge-Lid Plastic Conta, PK250 (DCC C90PST1)
- RUBBERMAID COMMERCIAL Square Storage Container Lid, White (FG652300WHT)
- Dart Food Containers