Shop All Disposable Cups and Lids
Dart
Lid for 8 oz. Hot Cup, Flat, Vented, White, Pk1000
Mfr # 8JL
Zoro # G6029353
original price:
$31.69
4% off
new price: $30.15
/pk 1000, $0.03/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 8 oz
- Disposable Foodware Color White
- Material Polystyrene
- Basic Foodware Material Plastic
- Capacity 10 oz
Product Information
- Brand Dart
- MFR # 8JL
- Zoro # G6029353
- UPC # 041594200124
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Height | 1/4 in |
Diameter | 3 1/4 in |
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 10FJ8, 89U8, 89U8ESC, 8J8, 8KY8, 8X8, Compostable Not Compostable, Diameter 3 1/4 in, FSC Certified No, Height 1/4 in, Material Polystyrene, Maximum Cup Capacity 10 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented Yes, Compatible Grainger Cup Part Number 1PTP7, 23UA74, Capacity 8 oz, 10 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Cable Assembly (1906003)
- WELLS Pressure Regulator3/4" Lp For - Part# 2J39284 (2J39284)
- ALLPOINTS P-Trap - 7/8" (264277)
- BALL MASON JAR RM 16OZ 12PK (61000)
- DART Cup Lid Lift/Lock, Translucent, Pk1000 (16FTLS)
- DART Polystyrene Portion Cups, 3.25oz, Translucent, PK2500 (P325N)
- DART Double Sided Poly Paper Cold Cups, 21oz, Symphony Design, PK1000 (RNP21P-J8000)
- DART Paper Portion Cups, .5oz, White, 20PK (050)
- DART Traveler Drink-Thru Lid, Fits 12-, PK1000 (TLP316-0007)
- DART Paper Portion Cups, .75oz, White, PK5000 (075-2050)
- BOARDWALK Translucent Plastic Cold Cup 12 oz., Pk50 (BWK TRANSCUP12)
- Dart Disposable Cups and Lids