Shop All Disposable Cups and Lids
Dart
Lid for 10 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000
Mfr # 10SL
Zoro # G5892661
product price: $41.59
/pk 1000, $0.04/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 10 oz
- Disposable Foodware Color Clear
- Material Polystyrene
- Basic Foodware Material Plastic
- Capacity 10 oz
Product Information
- Brand Dart
- MFR # 10SL
- Zoro # G5892661
- UPC # 041594201350
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Diameter | 3 1/2 in |
Height | 1/4 in |
Description
Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 10J10, 10KY10, 10X10, Compostable Not Compostable, Diameter 3 1/2 in, FSC Certified No, Height 1/4 in, Material Polystyrene, Maximum Cup Capacity 10 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 23UA57, Capacity 10 oz, Compatible Cup Type Cold Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODCOOK Can Opener Gear (20431)
- TRUE Temp Control (E800393)
- TRAULSEN Door Gasket 23 5/8" X 23 3/4" (341-27568-03)
- KNG 32 in Royal Blue Bib Apron (1033RBL)
- DART Solo Plastic Party Cold Cups, 16oz, Red, PK50 (DCC P16RPK)
- DART Plastic Lids, Fits 12 - 24 oz Foam Cups, Translucent, PK1000 (16JL)
- DART 10oz. Foam Cup - White (DCC 10J10)
- DART Spiral-Wound Paper Hot Cup Lids, 16oz Cups, White, PK5000 (CA16A-4000)
- DART Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (16EL)
- DART Polystyrene Portion Cups, 4oz, Translucent, PK2500 (P400N)
- FABRI-KAL Greenware Cold Drink Lids, Sip Lid, Fits 12 oz to 24 oz Cups, Clear, 1000PK (SLKC1224)
- Dart Disposable Cups and Lids