Shop All Disposable Plates and Bowls
Dart
Insulated Foam Bowls, 6 oz, White, PK1000
Mfr # 6B20
Zoro # G4592985
product price: $107.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Foam
- Disposable Foodware Capacity 6 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Product Information
- Brand Dart
- MFR # 6B20
- Zoro # G4592985
- UPC # 10041594201531
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 4.2 in |
Depth | 1.4 in |
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Foam |
Disposable Foodware Capacity | 6 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
For Use With | 20JL, 20JLNV, 20CLR, 20RL, 20DLCR, 20DLV, 20HDLC, 20LCDH |
Description
Dart® Insulated Foam Bowls, 6 oz, White, 50/Pack, 20 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Hi-Limit Thermostat Kx, 3/16 X 12-1/4, 36 (Z013481)
- SILVER BUFFALO LLC 600Ml Flash Wtr Bottle (FL0464)
- MERCER CUTLERY Paring Knife, 3 In., Red Handle (M23930RD)
- MANITOWOC ICE Air Filter (3005939)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8 1/2, Tan, PK500 (MP9R-J8001)
- DART Insulated Foam Bowls, 5 oz, White, PK1000 (5B20)
- DART Foam, Plate, Round, 9", White, PK500 (9PWCR)
- DART Famous Service Impact Plastic Din, PK500 (10PWF)
- DART Plate, Foam, Concord, 9", White, PK500 (DCC 9PWCR)
- DART , Laminated Foam Plates, 9in Dia, White, Round, 3 Compartments, 125/pk, 4 Pks/ct (9CPWQR)
- BROOKLACE Doily Paper White 5" Round French Lace, PK1000 (500531)
- Dart Disposable Plates and Bowls