Shop All Disposable Cups and Lids
Dart
Hot Cups, White, Paper, 8 oz., PK1000
Mfr # SCC378W2050
Zoro # G6093645
product price: $92.45
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 8 oz
- Disposable Foodware Coating/Lining Polycoat
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Product Information
- Brand Dart
- MFR # SCC378W2050
- Zoro # G6093645
- UPC # 00041165021387
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Hot Cups |
Disposable Foodware Capacity | 8 oz |
Disposable Foodware Coating/Lining | Polycoat |
Wrapped/Unwrapped | Unwrapped |
Microwave Safe | No |
Disposable Foodware Pattern | Patternless |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot Cup |
Material | Paper |
Basic Foodware Material | Paper |
Capacity | 8 oz |
Color | White |
Use Lid Number | LB3081, TL38B2, TL38R2 |
For Use With | TL38B2-0004, TL38R2-0007, LB3081-00007 |
Coating or Lining | Poly-Lined |
Maximum Capacity | 8 oz |
Compatible Manufacturer Lid Part Number | LB3081, TL38B2, TL38R2 |
Wrapped or Unwrapped | Unwrapped |
Hot or Cold Cup | Hot Cup |
Pattern | Patternless |
Description
Hot Cups, Hot or Cold Cup Hot Cup, Color White, Compatible Manufacturer Lid Part Number LB3081, TL38B2, TL38R2, Material Paper, Maximum Capacity 8 oz, Microwave Safe No, Pattern Patternless, Wrapped or Unwrapped Unwrapped, Coating or Lining Poly-Lined, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cfs8000-S Ctg (Cfs8000-S) (5560017)
- GARLAND Oven Pilot (1091898)
- LAPACO Lapaco 9" By 13.5" Econo Greek Key Straight Edge Gold Placemat, PK1000 (304-005)
- COMSTOCK CASTLE Thermocouple 18'' (17005)
- DART Symphony Treated-Paper Cold Cup, PK1000 (RW16-J8000)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 7 oz, Clear, PK100 (Y7)
- DART Café G Foam Hot/Cold Cups, 16 oz, Brown/Green/White, PK1000 (16X16G-167318)
- DART Cone Water Cups, Cold, Paper, 4oz, PK200 (4BR)
- DART Lid for 8 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (8FTL)
- DART Disposable Cold Cup, 16 oz, Clear, PK50 (TP16D)
- SOLO Cup, Cold, Paper, Jazz, 4 oz., PK2000 (4BR2050PK)
- Dart Disposable Cups and Lids