Shop All Disposable Cups and Lids
Dart
Horizon Hot/Cold Foam Drinking Cups, 32oz, Teal/White, PK400
Mfr # 32AJ20H
Zoro # G4589004
original price:
$146.75
25% off
new price: $108.99
/pk 400, $0.27/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Horizon
- Disposable Foodware Color White/Teal
- Disposables Product Grouping Hot/Cold
- Material Foam
- Type Hot/Cold
Product Information
- Brand Dart
- MFR # 32AJ20H
- Zoro # G4589004
- UPC # 10041594265793
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Horizon |
Disposable Foodware Color | White/Teal |
Disposables Product Grouping | Hot/Cold |
Material | Foam |
Type | Hot/Cold |
Capacity | 32 oz |
Color | White/Teal |
For Use With | Dart® 32CLR, 32RL, 32HDLC |
Weight | 10.643 lbs |
Description
Dart® Horizon Hot/Cold Foam Drinking Cups, 32oz, Teal/White, 16/Bag, 25 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL DELIGHT Liquid Non-Dairy Coffee Creamer, Caramel Macchiato, Mini Cups, PK24 (WWI101766)
- SCOTSMAN Grill (02-3302-02)
- VOLLRATH Utility Tong, Blk Handle (4781220)
- ATOSA Caster, 2 Without Brake (B0604401)
- DART 16J16 CPC 16 oz Tall Foam Cup - White, 1000PK (16J16 (B))
- DART Conex Complements Plastic Portion Cup, 2 oz., Black, PK2500 (200PCBLK)
- DART BARE ECO-Forward Treated Paper Funnel Cups, 10oz. White, 4PK (10BFC)
- DART Straw-Slot Cold Cup Lids, 9oz-20oz Cups, Clear, PK100 (662TS)
- DART Disposable Cold Cup 16 oz. Clear, Plastic, Pk1000 (16PX)
- DART Ultra Clear Cups, Squat, 9 Oz, Pet, 50/bag, 1000PK (TP9R)
- PLANET+ PLA Clear Strawless Sip Lid fits 9-24oz PLA Cup, 1000PK (PLA-SPL)
- Dart Disposable Cups and Lids