Shop All Disposable Cups and Lids
Dart
Foam Drink Cups, 8oz, White, PK25 PK
Mfr # 8J8
Zoro # G400929748
product price: $1.59
/pk 25, $0.06/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot/Cold
- Material Foam
- Capacity 8 oz
- Color White
Product Information
- Brand Dart
- MFR # 8J8
- Zoro # G400929748
- UPC # 41594206201
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot/Cold |
Material | Foam |
Capacity | 8 oz |
Color | White |
For Use With | Dart® 8JL, 8SL, 8UL, 8FTL, 8EL, 8ELBLK |
Description
Insulated foam keeps beverages at proper serving temperature on the inside and keeps hands comfortable on the outside. Good for hot and cold beverages. One-piece construction reduces chance of leaks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Gasket, Door 52-15/16 X 24-3/4 (W0404601)
- READY HOT Compact Hot Water Dispenser with Chrome Faucet (41-RH-150-F570-CH)
- RSVP INTERNATIONAL Mesh Strainer 7In (STR-70)
- MALT O MEAL Malt O Meal Cinnamon Toasters Cereal 1 oz., PK96 (03915)
- DART Dart TP10D CPC 10 oz Solo Ultra PET Cup - Clear; Case of 1000 (TP10D CPC)
- DART Cappuccino Dome Sipper Lids, 12 oz, White, PK1000 PK (12EL)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 3.5oz, 2500PK (Y35)
- DART , Bare Treated Paper Cone Water Cups, 4 1/4 Oz., White, 200/bag (42BR)
- DART NON-VENTED CUP LIDS, FITS 3.25-9 OZ CUPS, CLEAR, 20PK (PL4N)
- DART Plastic Cold Cup Lids, Fits 32 oz Cups, Clear, 500PK (636TS)
- DART Cup Lid for 8, 12, 16 oz., Pk1000 (20JL)
- Dart Disposable Cups and Lids