Shop All Disposable Cups and Lids
Dart
Foam Drink Cups, 32 oz, White, PK400
Mfr # 32AJ20
Zoro # G7513137
product price: $116.99
/pk 400, $0.29/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot/Cold
- Material Foam
- Type Hot/Cold
- Capacity 32 oz
Product Information
- Brand Dart
- MFR # 32AJ20
- Zoro # G7513137
- UPC # 10041594251284
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot/Cold |
Material | Foam |
Type | Hot/Cold |
Capacity | 32 oz |
Color | White |
For Use With | Dart® 20SL, 20JL, 20JLNV, 20CLR, 20DLCR |
Weight | 10.643 lbs |
Description
Dart® Foam Drink Cups, 32 oz, White, 16/Bag, 25 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Gasket Door (WR24X10236)
- FRESH GOURMET Fresh Gourmet Seasoned Trans Fat Free Cube Croutons 10lbs (74465)
- FRENCH MARKET 2 oz. French Market Medium Roast Decaf Coffee, PK40 (70568-10142)
- LEGION Pilot Burner Ignitor Sensor (455946)
- DART Plastic Medical & Dental Cups, 1 oz, Clear, Graduated, PK5000 (P101M)
- DART Traveler Dome Hot Cup Lid, Fits 8, PK1000 (SCC TL38R2)
- DART Plastic Lids, for 8oz Hot/Cold Foam Cups, Vented, PK1000 PK (8JL)
- DART Disposable Cold Cup Lid, 1/4", PS, PK1000 (32SL1)
- DART Traveler Drink-Thru Lids, 10-24oz., PK1000 (TLB316-0004)
- DART Clear PET Cold Cups, 32 oz, Clear, PK500 (32AC)
- DART Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000 (8J8)
- Dart Disposable Cups and Lids