Shop All Food Containers
Dart
Foam Container, Hinged Lid, 1Com, PK200
Mfr # DCC 85HT1R
Zoro # G9751237
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.38 in
- Overall Depth (In.) 7.78 in
- Color White
- Material Foam
- Storage Container Style Hinged Take-Out Container
Product Information
- Brand Dart
- MFR # DCC 85HT1R
- Zoro # G9751237
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.38 in |
Overall Depth (In.) | 7.78 in |
Overall Height (In.) | 3-1/4 in |
Height | 3.25" |
Width | 8.38" |
Depth | 7.78" |
Details
Color | White |
Material | Foam |
Item | Foam Container,Hinged Lid,1Com,PK200 |
Storage Container Style | Hinged Take-Out Container |
Type | Hinged Lid Container |
Number of Compartments | 1 |
Weight | 7.065 lbs |
Description
Foam Container,Hinged Lid,1Com,Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Sharpening Stone Set (1911008)
- WINCO 10 in Acero Slicing Knife (KFP-102)
- ALLPOINTS Leg (1/2-13, 4"H, S/S) (266159)
- ALLPOINTS Whip French 24 (185255)
- DART Flexstyle Double Poly Paper Conta, PK500 (H4325-2050)
- DART Container, 4 oz., Foam, PK1000 (DCC 4J6)
- DART Container, 3 Comp, Large, PK200 (DCC 95HT3R)
- DART ClearPac Container, 4.9 x 2 x 5.5, 12 oz, Clear, PK200 (CH12DEF)
- DART Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, PK250 (C54HT1)
- DART 24/12 Oz. Bowl, Polystyrene, Red, PK288 (CB12-20202)
- DART CONTAINER 95HT1R White Container with Hinged Lid - Pack of 200 (95HT1R (S))
- Dart Food Containers