Shop All Disposable Containers
Dart
Double Poly Paper Food Containers, 12oz, Symphony Design, PK500
Mfr # HS4125-J8000
Zoro # G7329204
product price: $111.99
/pk 500, $0.22/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color White/Burgundy/Beige
- Number of Compartments 1
- Storage Container Style Carryout
- Height 3.3"
Product Information
- Brand Dart
- MFR # HS4125-J8000
- Zoro # G7329204
- UPC # 41165006438
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 3.3" |
Diameter | 3.6" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White/Burgundy/Beige |
Number of Compartments | 1 |
Storage Container Style | Carryout |
Capacity | 12 oz |
Material | Paper |
Item | Food Containers |
Type | Base |
Color | White/Burgundy/Beige |
For Use With | SCCLPH416R0900; SCCCH16A |
Weight | 15.384 lbs |
Features | Symphony™ Theme |
Description
Dart® Double Poly Paper Food Containers, 12 oz, Symphony Design, 25/Pack, 20Pack/Crtn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Rustic Red) (SK1000MR4)
- PARAMOUNT FARMS Wonderful Pistachios, In Shell Roasted & Salted, 12 PK (072142A25X)
- GROEN Flame Sensor, Hot Surface, Ssb (148617)
- MCCALL Bracket, Mount (Top Rt, Btm Lft) (2HAH0701001)
- DART Flexstyle Double Poly Paper Containers, 32oz, White, 20PK (H4325U)
- DART Flexstyle Double Poly Paper Containers, 8 oz, White, PK500 (HS4085-2050)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 7.9 x 8.4 x 3.3, White, PK200 (85HT1)
- DART Dart C90PST1 CPC 8 x 8 x 3 in. Hinged Clear OPS Plastic Container; Case of 250 (C90PST1 CPC)
- DART , Foam Hinged Food Container, 3 Compartments, White, 200/Carton (85HT3R)
- DART OctaView Hinged-Lid Cold Food Containers, 28 oz, 7.94 x 7.5 x 3.2, Black/Clear, PK100, 100PK (865612-PS94)
- D & W FINE PACK D & W Fine Pack 6 Egg Black Tray, PK416 (I15P)
- Dart Disposable Containers