Shop All Disposable Cups and Lids
Dart
Disposable Hot/Cold Cup, 12 oz, White, PK25
Mfr # 12J12
Zoro # G207056012
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Disposable Foodware Color White
- Disposables Product Grouping Hot/Cold
- Material Foam
- Capacity 12 oz
Product Information
- Brand Dart
- MFR # 12J12
- Zoro # G207056012
- UPC # 041594542958
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Hot/Cold Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 12CLR, 12EL, 12FTL, 12FTLS, 12HDLC, 12JL, 12SL, 12UL, FSC Certified No, Material Foam, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 25, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Indicator Light (Amber) (302055)
- CRESTWARE Plate, 9-5/8", Ceramic Bone White PK24 (RE45)
- VULCAN HART Pressure Regulator 3/4" Nat (408279-22)
- RUBBERMAID Caster Insert (D26-6111-00)
- DART SINGLE-Sided Poly Paper Hot Cups, 6oz, White, 20PK (376W)
- DART Plastic Cold Cups, 16 oz., 50 Sleeve, PK20 (Y16T)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 9oz, PK2500 (Y9)
- DART Cone Water Cups, Cold, Paper, 4oz, PK200 (4BR)
- DART Cone Water Cup, Paper, 4.25 oz., Wt, PK5000 (SCC 42BR)
- DART Vented Foam Lids, Fits 6-32 Oz. Cups, White (DCC 20RL)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 16 oz, Clear/Green, PK300, 300PK (PK56197)
- Dart Disposable Cups and Lids