Shop All Disposable Containers
Dart
Dart 95HT3R CPC 3-Compartment Container White Hinged Foam Lid - Large; Case of 200
Mfr # 95HT3R CPC
Zoro # G703696262
original price:
$79.24
12% off
new price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dart
- MFR # 95HT3R CPC
- Zoro # G703696262
- UPC # 600920003428
- Country of Origin China
- Category Disposable Containers
Description
Convenience is the key with Dart foam hinged lid containers. Secure closure improves handling and helps protect against accidental openings. High insulation qualities make them ideal for transporting and storing both hot and cold foods. Carryout service wouldn't be complete without them.
Twelve popular sizes of Dart foam hinged lid containers feature the Performer perforated hinge. This one-of-a-kind feature allows the container's lid to easily be removed, making for a less cluttered dining experience and providing an extra plate for meal sharing.
Features- 3-compartment container hinged lid foam
- Case of 200
- Color: White
- Compartment: 3
- Size: Large
- Weight: 9.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Dual Gas Solenoid Valve 1/2" 25V (1754901)
- HAPCO-ELMAR EC102BLK-Certified Green Eco Contour Ice Bucket, Black, PK 36 (EC102BLK)
- SOUTHBEND Gas Valve (1401339)
- VICTORY Therm Dig 2Ref 115 Volt Bat55Alm (50885611)
- DART Foam Containers, 16oz, White, 20PK (16MJ32)
- DART Dart 12SJ20 CPC 12 oz Squat Food Container Foam - White; Case of 500 (12SJ20 CPC)
- DART Dart DCC85HT1R Container;1Comp;Med;200Ct (85HT1R)
- DART Flexstyle Double Poly Paper Containers, 16oz, White, 20PK (H4165U)
- DART Flexstyle Double Poly Paper Containers, 8oz, Symphony Design, PK500 (HS4085-J8000)
- DART Carry-Out Soup Container, Foam, PK500 (12SJ20)
- PACTIV Foam Hinged Lid Container, Single Tab, 5.13x5.13x2.5, 1-Cmp, WT, PK500 (YTH100790000)
- Dart Disposable Containers