Shop All Disposable Cups and Lids
Dart
Cup, Ppr, Bistro, Hot, 10Oz., PK1000
Mfr # 510SI
Zoro # G1567321
product price: $141.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Bistro
- Disposable Foodware Color Maroon
- Disposables Product Grouping Hot
- Material Polycoated Paper
- Type Hot
Product Information
- Brand Dart
- MFR # 510SI
- Zoro # G1567321
- UPC # 041594041659
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Paper Hot Drink Cups, Bistro(R) |
Disposable Foodware Pattern | Bistro |
Disposable Foodware Color | Maroon |
Disposables Product Grouping | Hot |
Material | Polycoated Paper |
Type | Hot |
Capacity | 10 oz |
Color | Maroon |
For Use With | SOLO® 316 Series Lids |
Weight | 23.193 lbs |
Description
Paper Hot Drink Cups, Bistro(R), Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Pump - 230V/60Hz (82-5113-9)
- ALLPOINTS Ice Scoop - Large (1371374)
- EVERGREEN ENTERPRISES Texas A & M Aggies Winebacker Wine Bottle Holder (EG2BHWB969)
- DAYMARK Day Label, Saturday, 3-1/4 In. W, PK500 (1122126)
- DART Café G Foam Hot/Cold Cups, 16 oz, Brown/Green/White, PK1000 (16X16G-167318)
- DART Conex Complements 550PC 5.5 oz. Clear Plastic Souffle / Portion Cup, 125PK (999550PC)
- DART Paper Portion Cups, .5oz, White, 20PK (050)
- DART Galaxy Translucent Cups, 10 oz, 100PK (Y10)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 3.5oz, 2500PK (Y35)
- DART Paper Specimen Cups, 8 oz, Blue/White, PK1000 PK (SC378-3008)
- SENSATIONS Plastic Stemless Wine Glasses, 14oz, 24PK (338360)
- Dart Disposable Cups and Lids