Shop All DC Speed Controls
Dart Controls
Motor Speed Control, 240V
Mfr # 153D-200E-PB-29
Zoro # G104253804
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Output 90/180V DC
- Speed Range 50:1
- Rotation Reversible
- External Switches FWD/OFF/REV
- AC Input Voltage 120/240V AC
Product Information
- Brand Dart Controls
- MFR # 153D-200E-PB-29
- Zoro # G104253804
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Overall Depth | 2.75 in |
Overall Height | 7.25 in |
Overall Width | 5.53 in |
Details
Item | DC Speed Control |
Voltage Output | 90/180V DC |
Speed Range | 50:1 |
Rotation | Reversible |
External Switches | FWD/OFF/REV |
AC Input Voltage | 120/240V AC |
DC Speed Control | SCR |
Mount Type | Board |
Speed Regulation | +/-1% of Base Speed |
Standards | UL Listed |
Operating Temperature | -10 Degrees to 45 Degrees C |
Lower Voltage Motor Output Power | 90 V DC |
Output Type | Digital |
NEMA Rating | NEMA 4X |
Higher Voltage Motor Output Power | 180 V DC |
Series | Series 150 |
Maximum Current | 10 A |
Enclosure Type | Enclosed |
Enclosure Rating | NEMA 4X |
Product Type | DC Speed Control |
Description
DC Speed Control, DC Speed Control SCR, NEMA 4X, Lower Voltage Motor Output Power 90 V DC, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Reversible, External Switches FWD/OFF/REV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 90 PSI RD (DPK600-100-G)
- MILTON 1/2" x 2 ft. Snubber Hose (681-1)
- DYNABRADE Tension Arm (15101)
- VELVAC Coolant Shutoff Valve 3/4X1/2 Brass (023128)
- DART CONTROLS DC Speed Control, 90/180VDC, 5A, NEMA 4X (MD10P)
- DART CONTROLS Motor Speed Control, 180V (153D-25E-PB)
- DART CONTROLS Hall Effect Pick-Up 2 Pulses/ Revolution (PU-4R)
- DART CONTROLS DC Speed Control, 12/24VDC, 3A, NEMA 4/12 (13DVE)
- DART CONTROLS DC Speed Control, 12/24VDC, 2A, NEMA 1/4 (13DV1A)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 10A, NEMA 4X/12 (65E10E)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB)
- Dart Controls DC Speed Controls