Shop All DC Speed Controls
Dart Controls
DC Motor Speed Control, Higher V 1/4-2HP
Mfr # 153D-200C-55H3
Zoro # G109769096
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Output 90 to 180V DC
- Rotation Single Direction
- External Switches CW
- AC Input Voltage 120 to 240V AC
- DC Input Voltage 0 to 90V DC
Product Information
- Brand Dart Controls
- MFR # 153D-200C-55H3
- Zoro # G109769096
- Country of Origin United States
- Category DC Speed Controls
Details
Item | Speed Control Open Chassis |
Voltage Output | 90 to 180V DC |
Rotation | Single Direction |
External Switches | CW |
AC Input Voltage | 120 to 240V AC |
DC Input Voltage | 0 to 90V DC |
DC Speed Control | SCR |
Current/Torque Limit | None |
Series | Series 150 |
Lower Voltage Motor Output Power | 1/8 to 1/2 hp |
Higher Voltage Motor Output Power | 1/4 to 2 hp |
Maximum Current | 6 A |
Enclosure Type | Open |
Product Type | DC Speed Control |
Description
Speed Control Open Chassis, DC Speed Control SCR, Lower Voltage Motor Output Power 1/8 to 1/2 hp, AC Input Voltage 120 to 240V AC, DC Input Voltage 0 to 90V DC, Voltage Output 90 to 180V DC, Rotation Single Direction, External Switches CW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/8 Inch NPT Male Brass Hex Nipple (FA212)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103805.00)
- AEROQUIP Fitting, Straight, 3/8 Hose, 13/16-16 ORS (1AA8FR6)
- ARROW PNEUMATICS Mini Regulator, Nylon Body, 1/8" (R261G)
- DART CONTROLS DC Speed Control, 90/180VDC, 3A, NEMA 4/12 (15DVE)
- DART CONTROLS DC Speed Control, 12/24VDC, 3A, NEMA 4/12 (13DVE)
- DART CONTROLS DC Speed Control, 0-12VDC, 60A, NEMA 4X (65E60-12)
- DART CONTROLS Forward-Off-Reverse Manual Switch (-29B OPTION)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (253G-200E-29)
- DART CONTROLS 1/4-20 Up To 30 C/Min Output Amps 100 (132HC200)
- DAYTON DC Speed Control, 90VDC, 4A, IP30 (2PUX3)
- Dart Controls DC Speed Controls