Shop All Food Containers
Dart
Container, Foam, 8 oz., White, PK50
Mfr # DCC 8SJ20
Zoro # G4499087
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Styrofoam
- Type Base
- Storage Container Style Carryout
- For Use With 20JL, 20JLNV, 20CLR, 20RL, 20DLCR, 20DLV, 20HDLC, 20LCDH, 20SL
Product Information
- Brand Dart
- MFR # DCC 8SJ20
- Zoro # G4499087
- UPC # 041594200896
- Country of Origin United States
- Category Food Containers
Details
Color | White |
Material | Styrofoam |
Item | Container,Foam,8 oz.,White,PK50 |
Type | Base |
Storage Container Style | Carryout |
For Use With | 20JL, 20JLNV, 20CLR, 20RL, 20DLCR, 20DLV, 20HDLC, 20LCDH, 20SL |
Capacity | 8 oz |
Number of Compartments | 1 |
Food Container Material Type | Foam |
Description
Package Quantity 50
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Drain Tube Heater (30228L1310)
- MAXX COLD Mobile Ice Cream Freezer 7.4 CUFT (MXF31F)
- RATIONAL Pump Pcb Lm1 Lm2; B-G, #42.00.273P (42.00.273P)
- PITCO Valve Knob 1-1/4 D, Off-Pilot-On (P6071267)
- DART Foam Hinged Lid Containers, 8 x 8 x 2 1/4, White, PK200 (80HT1R)
- DART Bucket, Paper, Unwaxed, White, 53oz, PK300 (SCC 3T1U)
- DART Microgourmet Plastic Deli Container, 32 oz, Clear, PK500 (MN32-0100)
- DART Container, 12 oz., Foam, PK500 (DCC 12SJ20)
- DART Paper Containers, 32 oz., Symphony, PK500 (H4325-J8000)
- DART Flexstyle Double Poly Food Combo Pack, 16 oz, White, PK250 (KHB16A-2050)
- SCT Box, Bakery, Lock Corner, 9x5x4, White, PK250 (SCH 0949)
- Dart Food Containers