Shop All Food Containers
Dart
Container, 6 oz., Sqt, 20/50, PK1000
Mfr # DCC 6SJ12
Zoro # G4499148
original price:
$125.24
40% off
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam
- Type Hinged Lid Container
- For Use With 12JL, 12UL, 12FTL, 12FTLS, 12EL, 12CLR, 12HDLC, 12SL
- Storage Container Style Hinged Take-Out Container
Product Information
- Brand Dart
- MFR # DCC 6SJ12
- Zoro # G4499148
- UPC # 041594200872
- Country of Origin United States
- Category Food Containers
Details
Color | White |
Material | Foam |
Item | Container,6 oz.,Sqt,20/50,PK1000 |
Type | Hinged Lid Container |
For Use With | 12JL, 12UL, 12FTL, 12FTLS, 12EL, 12CLR, 12HDLC, 12SL |
Storage Container Style | Hinged Take-Out Container |
Capacity | 6 oz |
Number of Compartments | 1 |
Description
Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bus/Tote Box, Undiv, 7-1/8 Gal Cap, 21-1/2"x17"x7", 6PK, GY (RCP3351GRACT)
- FOLGERS Filter, 0.9 oz., Packet, PK40 (2550006122)
- VAN DE KAMPS Van Camp's Barbeque Beanee Weenee BBQ Beans & Hot Dogs 7.75 oz., PK24 (5200031247)
- JACKSON O-Ring, 5330-400-05-00 (5330-400-05-00)
- DART Container, 4 oz., Foam, PK1000 (DCC 4J6)
- DART ClearPac Container, 4.9 x 1.4 x 5.5, 8 oz, Clear, PK200 (CH8DEF)
- DART Tamper-Resistant, Tamper-Evident, PK1000 (CTR64BD)
- DART Bucket, Paper, Unwaxed, White, 53oz, PK300 (SCC 3T1U)
- DART Foam Hinged Lid Container, 1-Comp, 9 x 9 2/5 x 3, White, PK200 (90HTPF1R)
- DART 24/12 Oz. Bowl, Polystyrene, Red, PK288 (CB12-20202)
- RUBBERMAID COMMERCIAL Food/Tote Box, 20 qt. (FG330400CLR)
- Dart Food Containers