Shop All Disposable Cups and Lids
Dart
Conex Galaxy Polystyrene Plastic Cold Cups, 16 oz, PK50 PK
Mfr # Y16T
Zoro # G700929493
original price:
$7.19
14% off
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Cold
- Material Polystyrene
- Capacity 16 oz
- Color Translucent
Product Information
- Brand Dart
- MFR # Y16T
- Zoro # G700929493
- UPC # 41594442326
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Cold |
Material | Polystyrene |
Capacity | 16 oz |
Color | Translucent |
For Use With | SCCL16BL |
Description
Perfect for any occasion where cold beverages are being served. Double sidewall ridges for added strength. Crack-resistant design helps avoid spills. Translucency allows for better drink identification.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Side Ceramic For - Part# Vh404146-1 (VH404146-1)
- MOFFAT Gasket Kit E311Ms (M014225H-HILTON)
- BALL Pint Freezer Jar, 2PK (1440080103)
- T&S BRASS Spray Valve Hold Down Ring (000907-45)
- DART Conex Complements 550PC 5.5 oz. Clear Plastic Souffle / Portion Cup, 125PK (999550PC)
- DART Disp Hot/Cold Cup Lid, 5 oz-32 oz, PK1000 (20SL)
- DART DLW662 Clear Plastic Dome Lid, 1000PK (760DLW662)
- DART Single Compartment Cup Insert, 3 1/2 oz, Clear, PK1000 (PF35C1)
- DART Double Sided Poly Paper Cold Cups, 21oz, Symphony Design, PK1000 (RNP21P-J8000)
- DART Paper Water Cups, 5 oz., Cold, Meridian Design, Multicolored, 25PK (52MD)
- WORLD CENTRIC NoTree Paper Hot Cups, 8 oz, Natural, PK1000 (CUSU8)
- Dart Disposable Cups and Lids