Shop All Disposable Cups and Lids
Dart
Conex Galaxy Polystyrene Plastic Cold Cups, 10oz, PK2500 PK
Mfr # Y10
Zoro # G300929404
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Cold
- Material Plastic
- Capacity 10 oz
- Color Translucent
Product Information
- Brand Dart
- MFR # Y10
- Zoro # G300929404
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Cold |
Material | Plastic |
Capacity | 10 oz |
Color | Translucent |
For Use With | L10N25 |
Description
Perfect for any occasion where cold beverages are being served. Double sidewall ridges for added strength. Crack-resistant design helps avoid spills. Translucency allows for better drink identification.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNOGRP Sterno, Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, 24PK (10364)
- BUNN Nut, Hex Stand Off #6-32 (29263.0000)
- HOBART Extra Wide Short Curtain For - Part# 00-120160-00001 (00-120160-00001)
- GATORADE Riptide Rush, 32 PK (33673)
- DART Optima Reclosable Lid, Fits 12-24, PK160 (DCC 16RCLBLK)
- DART Disposable Hot cup 10 oz. White, Foam, Pk1000 (10J10)
- DART Ultra Clear Cups, Tall, 9 oz, PET, 50/Bag, PK1000 (TP9D)
- DART Ultra Clear Cups, Tall, 10 oz., PET, 5, PK250 (DCC TP10D CASE)
- DART Lid for 10 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (10SL)
- DART Cone Water Cups, Cold, Paper, 4oz, PK200 (4BR)
- E-Z MIX 1 Pint Lids 100/Box (70016L)
- Dart Disposable Cups and Lids