Shop All Disposable Cups and Lids
Dart
Conex Complements Ployprop Portion/Medicine Cups, 1 oz, Clear, PK2500 PK
Mfr # 100PC
Zoro # G200929580
product price: $54.85
/pk 2500, $0.02/ea
$54.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Portion
- Material Polypropylene
- Capacity 1 oz
- Color Clear
Product Information
- Brand Dart
- MFR # 100PC
- Zoro # G200929580
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Portion |
Material | Polypropylene |
Capacity | 1 oz |
Color | Clear |
For Use With | Dart® PL1N |
Description
Easily distribute food and beverage samples, filled-to-order condiments as well as liquid- or pill-form meds. Handy containers provide the perfect portion for any purpose. Made of crack-resistant polypropylene, they're ideal for many dining-, carryout- and medical-service applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Condiment Organizer, 14 1/4 in H, Black (EA12RS12110)
- BEVERAGE-AIR Relay Emb Relay 8200Embj97 (302-290A)
- S.U.R. & R. AUTO PARTS 3/4" A/C COMP BLOCK OFF (1) (SRRAC34CB)
- CMA DISH MACHINES 00112.06 Drain Sump Ga (HP0011206)
- DART Plastic Cold Cups, 16 oz., 50 Sleeve, PK20 (Y16T)
- DART Plastic Cold Cup Lids, Fits 32 oz Cups, Clear, 500PK (636TS)
- DART Disposable Cold Cup, 10 oz, Clear, PK50 (TP10D)
- DART Conex Complements Portion, PK2500 (400PC)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 9oz, PK2500 (Y9)
- DART Disposable Hot cup 32 oz. White, Foam, Pk500 (32TJ32)
- DART Café G Foam Hot/Cold Cups, 24 oz, Green/White, PK500 PK (24X16G)
- Dart Disposable Cups and Lids