Shop All Disposable Cups and Lids
Dart
Complements Portion/Medicine Cup Lids, Plastic, Clear, PK2500
Mfr # PL200N
Zoro # G4579679
original price:
$80.41
42% off
new price: $46.19
/pk 2500, $0.02/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PET
- Color Clear
- For Use With 150PC; 200PC; 250PC; 200PCBLK
Product Information
- Brand Dart
- MFR # PL200N
- Zoro # G4579679
- UPC # 41594074558
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | PET |
Color | Clear |
For Use With | 150PC; 200PC; 250PC; 200PCBLK |
Description
Dart® Complements Portion/Medicine Cup Lids, Plastic, Clear, 2500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 110 oz Kraft Fold-To-Go Boxes, PK160 (FP-FTG110K)
- FRYMASTER Thermopile For - Part# Fm810-0617-1 (FM810-0617-1)
- CORNELIUS Starting Relay Secop 117U6020 (215008)
- BUNN Switch 7/8 X 1-1/2 Spst (2753)
- DART Disp Hot/Cold Cup, 12 oz, WH/GRN, PK1000 (12J16H)
- DART Ultra Clear PETE Cold Cups, 20 oz., PK1000 (TN20)
- DART Paper Water Cups, 5 oz., Cold, Meridian Design, Multicolored, PK2500 (52MD-0062)
- DART Cup Lid for 24 oz., Pk500 (DCC 24J16)
- DART Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (16ELBLK)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Sip Through, White, Pk1000 (16UL)
- WNA Comet Smooth Wall Tumblers, 9oz, Clear, Squat, PK500 (WNA T9S)
- Dart Disposable Cups and Lids