Shop All Cup, Lid, and Cutlery Dispensers
Dart
Cold Cup Lid, 12 oz-26 oz, Clear, PK1000
Mfr # 626TS
Zoro # G9217235
product price: $51.85
/pk 1000, $0.05/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Disposable Foodware Color Clear
- Capacity 12 oz, 16 oz, 20 oz, 24 oz, 26 oz
- Disposable Foodware Capacity 14 oz, 24 oz
- Disposable Lid Type Flat, Straw Slot
Product Information
- Brand Dart
- MFR # 626TS
- Zoro # G9217235
- UPC # 041165277562
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Height | 3/8 in |
Diameter | 4 in |
Description
Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Cup Part Number 16CT, 20CT, 24C, Compostable Not Compostable, Diameter 4 in, FSC Certified No, Height 3/8 in, Material Plastic, Maximum Cup Capacity 26 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number Not Applicable, Capacity 12 oz, 16 oz, 20 oz, 24 oz, 26 oz, Compatible Cup Type Cold Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Ignition Cable Assembly (FK108979)
- SEALER SALES 20" Retractable Nozzle Vacuum Sealer (AVS-20)
- SCHAERER Thermally Conductive Paste Tube 57G (3370067391)
- BEVERAGE-AIR Drain Flange Adaptor (205-151A)
- ZORO SELECT Lid Dispenser, Adjustable (L1022)
- BOBRICK Bobrick ClassicSeries Surface Mounted Horizontal Soap Dispenser B2112 (B-2112)
- SAN JAMAR DISPENSER, CUP, PULL, 12-24OZ (SJMC3400P)
- BLUE DONUTS Blue Donuts Bronze Mug Tree (BD3931141)
- SAN JAMAR Cup Dispenser, Pull-Type Foam, 4-10 oz., SS (C4200PF)
- ZORO SELECT Cup Dispenser, 3 to 5 Oz Cups (C4160TBLGR)
- SAN JAMAR Cup Dispenser, Pull-Type, 4-10 oz., White (C3165WH)
- Dart Cup, Lid, and Cutlery Dispensers