Shop All Food Containers
Dart
ClearSeal Hinged Clear Containers, 13.8oz, Plastic, 5.4x5.3x2.6, PK500
Mfr # C53PST1
Zoro # G4215931
original price:
$125.99
15% off
new price: $106.99
/pk 500, $0.21/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 5.4 in
- Overall Depth (In.) 5.3 in
- Color Clear
- Material Plastic
- Type Hinged Lid Container
Product Information
- Brand Dart
- MFR # C53PST1
- Zoro # G4215931
- UPC # 41594539712
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5.4 in |
Overall Depth (In.) | 5.3 in |
Overall Height (In.) | 2.6 in |
Details
Color | Clear |
Material | Plastic |
Type | Hinged Lid Container |
Capacity | 13.8 oz |
Number of Compartments | 1 |
Item | Food Containers |
Description
Dart® ClearSeal Hinged Clear Containers, 13 4/5 oz, Clear, Plastic, 5.4 x 5.3 x 2.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Thermopile 36" (101934/N32/MOD A)
- CONCORD 304 Stainless Steel Barbed Elbow Hose 3/8" Barb Hose to 1/2" NPT Male (BE-01)
- BRADSHAW 6Qt Strainer/Colander (12492)
- EPICUREAN 16 in x 26 in Pizza Peel (407-261601)
- DART Flexstyle Double Poly Paper Conta, PK500 (SCC H4165U)
- DART Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, PK250 (C54HT1)
- DART Flexstyle Double Poly Food Combo Pack, 32 oz, White, PK250 (KHB32A-2050)
- DART Showtime Clr Hinged Container, 29.9oz, 5.1w x 9.9d x 3.5h, Plas, PK200 (C99HT1)
- DART OctaView HF Containers, Black/Clr, 31oz, 9.55w x 9.13d x 3.01h, PK100 (809011-PP94)
- DART Bucket, Paper, Unwaxed, White, 53oz, PK300 (SCC 3T1U)
- NU STEEL Nu Steel GC-5407-S Crackle Glass Canister with Wooden Lid - Small (GC-5407-S)
- Dart Food Containers