Shop All Food Containers
Dart
ClearSeal Hinge-Lid Plastic Conta, PK250
Mfr # DCC C90PST1
Zoro # G4900802
original price:
$193.45
68% off
new price: $61.39
/pk 250, $0.25/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.3 in
- Overall Depth (In.) 8.3 in
- Color Clear
- Material Plastic
- Overall Height (In.) 3 in
Product Information
- Brand Dart
- MFR # DCC C90PST1
- Zoro # G4900802
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.3 in |
Overall Depth (In.) | 8.3 in |
Overall Height (In.) | 3 in |
Details
Color | Clear |
Material | Plastic |
Includes | Two packs of 125 containers each |
Number of Compartments | 1 |
Storage Container Style | Carryout |
Type | Hinged Lid Container |
Item | ClearSeal Hinge-Lid Plastic Conta,PK250 |
Description
ClearSeal Hinge-Lid Plastic Conta,Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Switch Limit 125 Exp .38 Als (P17281)
- NESPRESSO Zenius Water Tank Assembly Nsf (93417)
- NORDIC WARE Egg Poacher Insert (5830)
- CARNATION Carnation French Vanilla Breakfast Essentials Drink Mix 12.6 oz., PK6 (10050000530622)
- DART Foam Container, 6 oz, White, Squat, PK1000 (6B12)
- DART Container, 12 oz., Foam, PK500 (DCC 12SJ20)
- DART ClearPac Small Nacho Tray, 2-Compartments, Clear, PK500 (C56NT2)
- DART Paper Containers, 32 oz., Symphony, PK500 (H4325-J8000)
- DART Container, 3 Comp, Large, PK200 (DCC 95HT3R)
- DART Container, Foam, 8 oz., White, PK50 (DCC 8SJ20)
- CAMBRO 18 in x 26 in x 15 in Food Box (182615P148)
- Dart Food Containers