Shop All Disposable Containers
Dart
Carry-Out Food Container, Round, PK500
Mfr # MN16-0100
Zoro # G1615319
original price:
$104.99
21% off
new price: $82.45
/pk 500, $0.16/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Carry-Out Food Container
- Basic Foodware Material Plastic
- Disposable Foodware Shape Round
- Disposable Foodware Color Clear
- Number of Compartments 1
Product Information
- Brand Dart
- MFR # MN16-0100
- Zoro # G1615319
- Country of Origin United States
- Category Disposable Containers
Dimensions
Diameter | 4 11/16 in |
Width | 3 in |
Height | 2 7/8 in |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 16 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color Clear, Compostable Not Compostable, Container Style Deli Container, Depth Not Applicable, Diameter 4 11/16 in, FSC Certified No, Height 2 7/8 in, Includes Lid No, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Product Type Deli Container, Recyclable Yes, SFI Certified No, Shape Round, Specific Material Polypropylene
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Power Supply And Bracket (NGC-3069)
- VOLLRATH Box, Storage , 15X20X7"D, Green (1527-C19)
- LOGO BRANDS Tennessee Lady Vols 40oz Flipside Powder Coat Tumbler (C1728-S40PT-34)
- ALLPOINTS Cup, Measuring - Ss 1/4 Cup (8011185)
- DART Carry-Out Soup Container, Foam, PK500 (32MJ48)
- DART Carry-Out Food Container, Foam, PK200 (90HTPF1VR)
- DART Carry-Out Soup Container, Foam, PK500 (12SJ20)
- DART Dart DCC85HT1R Container;1Comp;Med;200Ct (85HT1R)
- DART , SAFESEAL TAMPER-RESISTANT, TAMPER-EVIDENT DELI CONTAINERS w FLAT LID, 64oz, CLEAR, 200CT (CH64DEF)
- DART Flexstyle Food Lid Container, 3.6 Dia., 12.1oz, White, PK250 (KHSB12A-2050)
- WORLD CENTRIC No Tree Wide Paper Bowls, 24 oz, 5.9 in. Diameter x 2.4 in. h, Natural, Sugarcane, 300PK (BO-NT-24W)
- Dart Disposable Containers