Shop All Drill Bit Sharpeners
Darex
Diamond Wheel 180 Grit
Mfr # PP16052GF
Zoro # G3658514
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grinding Wheel Dia. (In.) 6
- Abrasive Wheel Type Type 12
- Grinding Wheel Type Electroplated Diamond CBN Point Split Wheel 100 Grit
- Abrasive Grit 180
- Abrasive Wheel Diameter 6 in
Product Information
- Brand Darex
- MFR # PP16052GF
- Zoro # G3658514
- UPC # 662949038355
- Country of Origin Multiple
- Category Drill Bit Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 6 |
Abrasive Wheel Diameter | 6 in |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 12 |
Grinding Wheel Type | Electroplated Diamond CBN Point Split Wheel 100 Grit |
Abrasive Grit | 180 |
Abrasive Material | Diamond |
For Use With | LEX900 |
Description
Grinding Wheel, Abrasive Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- SUNEX 1/4", 3/8" Drive Adj T-Handle Speed Set, 2 pcs (9727)
- BON TOOL Groover, Bronze 8" X 8" Bit 3/4" X 1/4" Wood Handle (12-790)
- DAREX Drill Sharpener w/Auto Sharpener XT-3000 (LEX900A)
- DAREX Drill Sharpener V-390 (JVT390)
- DAREX Brad Point Attachment (LEX200)
- DAREX CBN Wheel 180 Grit (PP16050GF)
- DAREX Diamond Point Split Wheel 260 Grit (PP16062GF)
- DAREX CBN Wheel 180 Grit (PP08626GF)
- DAREX Countersink Attachment (LEX150)
- Darex Drill Bit Sharpeners