Shop All Rods and Hardware
Daphnes Dinnette
48 - 86 in. Round Sash Rod - White
Mfr # DA26892
Zoro # G304029841
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Daphnes Dinnette
- MFR # DA26892
- Zoro # G304029841
- UPC # 657248211547
- Country of Origin China
- Category Rods and Hardware
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Round sash rod
- Size: 48" - 86"
- Color: White
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Stealth Power Plus Recliner with Minnesota Vikings Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20097)
- DMI Lumbar Cushion w/Strap, Burgundy, 14x13" (555-7302-0700)
- ZORO SELECT Shower Curtain, vinyl, White, 42 in W, 72 in L (4EEY1)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Black (PFC2BK)
- DAPHNES DINNETTE 46 to 84 in. Heavy Duty Curtain Rod White (DA2516467)
- KD ENCIMERA Heavy Duty Traverse Rod with 84 to 156 in. Center Open, White (KD3179934)
- KENNEY MFG Kenney Lucas 3/4" Standard Decorative Window Curtain Rod, 66-120", Black (KN80210NP)
- DESIGNERS TOUCH Valance Clip for 3-1/2 in. Vertical Blinds Smooth Valance (NMVTVCSM)
- KD ENCIMERA 8 mm Round Sash Rod for 48 to 84 in. Windows, 2PK (KD3180556)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod, 66-120", Polished Pewter (SN47078E)
- KENNEY MFG Kenney Glendale 5/8" Standard Decorative Window Curtain Rod, 48-86", Cocoa (KN71622V1)
- Daphnes Dinnette Rods and Hardware