Shop All Construction Adhesives
Dap
Weldwood Ceramic Tile Adhesive 1 gal
Mfr # 25192
Zoro # G305389876
Sold in multiples of 4 for $117.96
$117.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Container Size 1 Ga
- Characteristics Quick grab; Water resistant bond; VOC Complaint; Non-flammable; Easy to trowel; Exceeds ANSI 136.1 Type I Requirements
Product Information
- Brand Dap
- MFR # 25192
- Zoro # G305389876
- UPC # 70798251922
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 Ga |
Details
Color | Off White |
Characteristics | Quick grab; Water resistant bond; VOC Complaint; Non-flammable; Easy to trowel; Exceeds ANSI 136.1 Type I Requirements |
Description
The Multi Purpose Ceramic Tile Adhesive as High strength trowel grade latex based adhesive for installing ceramic and mosaic tile to floors walls and counter tops. Easy to spread quick grab formula requires no bracing which Provides excellent water resistance then Nonflammable and easy water clean up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyethylene, Clear, 3/4In x 5Yd (15C688)
- MUTUAL INDUSTRIES Polymeric Jointing Sand, 50 lb., Bag, Gray (7915-0-0)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Yellow (223)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY9)
- DAP Floor Adhesive, Pail (00141)
- DAP FRP Construction Adhesive, Multi-Purpose Ceramic Tile Series, Light Beige, 1 gal, Pail (25192)
- DAP Construction Adhesive, White, 10.3 fl oz, Cartridge (27519)
- DAP Adhesive 4oz Wood Rapisfuse (00131)
- DAP Construction Adhesive, FRP Series, Gray, 4 gal, Pail (60481)
- DAP Urethane Adhesive, Multi-Purpose Floor Series, Opaque, 1 gal, Dual-Cartridge (00142)
- SUREBOND Adhesive, SB-10 Series, Sand, 10 oz, Cartridge (SB-10 T)
- Dap Construction Adhesives