Shop All Putty & Joint Knives, Spatulas, Scrapers
Dap
Wd Flr Wht 6Oz
Mfr # 00585
Zoro # G9036856
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.5 in
- Size 6 Oz
- Height 7.25 in
- Depth 2.5 in
Product Information
- Brand Dap
- MFR # 00585
- Zoro # G9036856
- UPC # 70798005853
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Width | 2.5 in |
Size | 6 Oz |
Height | 7.25 in |
Depth | 2.5 in |
Details
Color | White |
Shelf Life | 12 Months |
Description
DAP Plastic Wood White Wood Filler 6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Walking Groover, 6 In x 3 In, SS, ErgoSoft (13A754)
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- ZORO SELECT 57.00mm 118 Deg. Jobber Length Drill Bit (450-401181B)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89972QPB123810)
- DAP Carp Wd Flr Ntrl 8Oz (08135)
- DAP Wd Flr Ntrl 32Oz (00543)
- DAP Wd Flr Ntrl 32Oz (00525)
- DAP Wd Flr Ntrl 8Oz (00541)
- DAP WD FLR RD OAK 6OZ (00583)
- DAP Wd Flr Ntrl 5.5Oz (00540)
- RED DEVIL 3 in. Master Painter Stiff Wall Scraper (218184)
- Dap Drywall and Plastering Tools