Shop All Putty & Joint Knives, Spatulas, Scrapers
Dap
WD FLR RD OAK 6OZ
Mfr # 00583
Zoro # G601250962
product price: $21.24
/ea
$21.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red Oak
- Width 2.5 in
- Size 6 Oz
- Height 7.25 in
- Depth 2.5 in
Product Information
- Brand Dap
- MFR # 00583
- Zoro # G601250962
- UPC # 70798005839
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Width | 2.5 in |
Size | 6 Oz |
Height | 7.25 in |
Depth | 2.5 in |
Details
Color | Red Oak |
Shelf Life | 12 Months |
Description
DAP Plastic Wood Red Oak Wood Filler 6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 3 FL, 82 Deg, 1 In, HSS (21ML11)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- WESTWARD Hand Tap Set, HSS, M10-1.5, D6 Limit, PK3 (5TWA6)
- DAP Wd Flr Ntrl 16Oz (00542)
- DAP Wd Flr Ntrl 16Oz (00529)
- DAP Wd Flr Ntrl 5.5Oz (00540)
- DAP Wd Flr Wlnt 6Oz (00584)
- DAP Carp Wd Flr Ntrl 8Oz (08135)
- DAP Wd Flr Ntrl 8Oz (00541)
- WARNER 3 in. Stiff Putty Knife (181)
- Dap Putty & Joint Knives, Spatulas, Scrapers