Shop All Construction Adhesives
This Product is Discontinued
Dap
Subfloor & Deck Adhesive, 4000 Subfloor Series, Tan, 10.3 fl oz, Cartridge (Discontinued)
Mfr # 27517
Zoro # G2534786
This Product is Discontinued
Key Features
- Application Subfloor and Deck Installation
- Color Tan
- Container Size 10.3 fl oz
- Container Type Cartridge
- Materials Bonded Concrete, Masonry, Metal, Plywood, Wood
Product Information
- Brand Dap
- MFR # 27517
- Zoro # G2534786
- UPC # 070798250208
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 10.3 fl oz |
Container Size Range | 10.5 fl oz and Under |
Container Size - Adhesives | 10.3 oz |
Description
Construction Adhesive, Adhesive Color Tan, Application Method Dispensing Gun, Chemical Base Synthetic Rubber, Container Size 10.3 fl oz, Container Type Cartridge, Features Bonds Wet, Frozen, and Treated Lumber, Easy to Gun In Cold Temperatures, High Strength Weatherproof Bond, Prevents Floor Squeaks, Gap Fill 0.06 in, Interior/Exterior Interior/Exterior, Working Time 15 min, VOC Content Weight Percentage 37.5 Percent, Water Resistance Not Water-Resistant, VOC Content Weight 420 g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CO, CT, DC, DE, GU, HI, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, PR, RI, UT, VA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.